2 in. Socket Saver
2 in. Socket Saver
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Removes Schedule 40 plastic pipe from a hub
- Easily remove broken PVC pipe in a hub without costly replacement
- Cuts ABS or PVC DWV pipe below slab
- Fits 1/2" variable speed power drill
- Strong steel construction
- Carded for display
Documents
Specifications
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Name:
- Steel
- Height:
- 5-7/8 in
- Length:
- 2-39/100 in
- Material:
- Steel
- Size:
- 2 in
- UPC:
- 717510442007
- Weight:
- 0.5 lb
- Width:
- 2-39/100 in