This product requires certification to purchase.

2 in. Steel IPS Shallow Escutcheon in Chrome Plated

Jones Stephens

2 in. Steel IPS Shallow Escutcheon in Chrome Plated

  • Fast #
  • Part #JE02200
  • Item #669292
  • Manufacturer Part #E02200
4.3 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. Steel IPS Shallow Escutcheon in Chrome Plated

  • Fast #
  • Part #JE02200
  • Item #669292
  • Manufacturer Part #E02200
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome plated steel
  • 3-1/2" Flange OD
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Escutcheon Connection Type:
IPS
Escutcheon Style:
Shallow Box
FM Approved:
No
Fits Pipe Size:
2 in
GSA Approved:
No
Hardware Included:
No
Height:
43/100 in
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Steel
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
717510029901
Width:
3-1/2 in