2 in. Threaded Bronze/Brass Shower Drain in Stainless Steel
2 in. Threaded Bronze/Brass Shower Drain in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for prefab shower stalls
- Snap in stainless steel strainer
- 4 1/4" O.D. strainer
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-1/4 in
- Drain Base Material:
- Bronze/Brass
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Length:
- 4-3/5 in
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510401035