2 in. Threaded Cast Iron Shower Drain
2 in. Threaded Cast Iron Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Includes cover plate and stainless steel screws
- Also includes built in test plug
- 4-1/2" overall height
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- Adjustable:
- No
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-1/4
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 4-1/4
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Length:
- 3-1/4
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 717510642018