2 in. Two Hole Copper CTS Pipe Strap
2 in. Two Hole Copper CTS Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Copper clad construction helps prevent galvanic corrosion
- Safely secures pipe to wall, floor joist, and other surfaces
- Use with PVC, CPVC, copper, or other piping systems
Documents
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper Clad
- Height:
- 2 in
- Material:
- Copper Clad
- UPC:
- 717510152203
- Width:
- 2 in