2 in. x 100 ft. PEX-A Tubing Coil in White
2 in. x 100 ft. PEX-A Tubing Coil in White
Package Quantity Info:
Each: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cross-linked polyethylene, PEX 5106
- Approved for use with F-1960 fittings
- Easy installation
- Corrosion-resistant
- Quiet operation
- Approved for use in potable plumbing applications
- NSF certified to ASTM F-876/877 and CSA B137.5 per NSF/ANSI 14, 61 and 372
- NSF/ANSI 14 and 61 specified
- ASTM E-84, ASTM F-876, ASTM F-877 and ASTM F-2023 compliant
Specifications
- Color Finish Name:
- White
- Length:
- 100
- Material:
- Plastic
- Material Type:
- PEX-A
- PipeTubing Size:
- 2
- UPC:
- 717510062199