This product requires certification to purchase.

2 in. x 100 ft. x 20 mil PVC Imported Pipe Wrap Tape

Jones Stephens

2 in. x 100 ft. x 20 mil PVC Imported Pipe Wrap Tape

  • Fast #
  • Part #JT18202
  • Item #3701895
  • Manufacturer Part #T18202
4 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. x 100 ft. x 20 mil PVC Imported Pipe Wrap Tape

  • Fast #
  • Part #JT18202
  • Item #3701895
  • Manufacturer Part #T18202
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black tape with PVC backing
  • Excellent adhesion to pipe
  • Designed for indoor or outdoor use
  • Moisture and solvent resistant
  • High tensile strength
  • Good ductility and flexibility to protect metal and plastic piping
  • UPC listed
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fitting Type:
Poly Wrap
Length:
5-3/10 in
Material:
Plastic
Material Type:
PVC
Product Type:
Pipe Wrap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
2 in x 100 ft
Thickness:
20 mil
UPC:
717510182026
Width:
5-3/5 in