This product requires certification to purchase.

2 in. x 20 ft. PEX-A Straight Length Tubing in White

Jones Stephens

2 in. x 20 ft. PEX-A Straight Length Tubing in White

  • Fast #
  • Part #PEXK20WHITE
  • Item #10373921
  • Manufacturer Part #F76076
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 in. x 20 ft. PEX-A Straight Length Tubing in White

  • Fast #
  • Part #PEXK20WHITE
  • Item #10373921
  • Manufacturer Part #F76076
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 100 Lift: 1000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Cross-linked polyethylene, PEX 5106
  • Approved for use with F-1960 fittings
  • Easy installation
  • Corrosion-resistant
  • Quiet operation
  • Approved for use in potable plumbing applications
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASTM:
ASTM E-84, ASTM F-876, ASTM F-877, ASTM F-2023
Application:
Plumbing, Water
CSA Certified:
CSA B137.5
Color Finish Name:
White
Diameter - Inside 1:
1-653/1000 in
Diameter - Outside:
2-1/8 in
IAPMO Listed:
No
Length:
20 ft
Material:
Plastic
Material Type:
PEX-A
Maximum Temperature:
203
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
PipeTubing Size:
2 in
Pressure - Maximum:
160 psi
UPC:
717510062168
Wall Thickness:
59/250 in