2 in. x 30 ft. Rubber Pipe Insulation
2 in. x 30 ft. Rubber Pipe Insulation
All Sizes
Product Details
Product Details
- Closed cell flexible elastomeric foam insulation tubes
- Seamless non-slit for slide-on applications
- For use on HVAC/R, commercial, and industrial process piping and equipment
- High resistance to moisture vapor intrusion; low thermal conductivity
- For most indoor applications, no additional jacketing is required
- Self-seal (pre-slit / pre-glued / double seal closure system) for retrofit applications
Documents
Specifications
- ASTM:
- ASTM C-1304, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2-1/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Length:
- 30 ft
- Material:
- Rubber
- Material Type:
- Elastomeric Foam
- Maximum Temperature:
- 220
- R value:
- R9.2
- Size:
- 30 ft x 2-1/8 in x 1-1/2 in
- Temperature Range:
- -297 to 220 Deg F
- Thickness:
- 1-1/2 in
- UL Listed:
- UL 181/UL 723/UL 94-5V
- UPC:
- 717510256178