2 in. x 55 yds. Box Sealing Tape
2 in. x 55 yds. Box Sealing Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Clear tape
- 1.7 mil thickness
- General purpose tape ideal for packaging and shipping
- Standard size roll fits most hand-held tape gun dispensers
- Low VOC adhesive holds in place on multiple surfaces
- Pressure sensitive
- 2" wide, 3" core
- Meets U.S. Postal Regulations for shipping tape
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 11-9/10 in
- Size:
- 2 in x 165 ft
- UPC:
- 717510204407
- Width:
- 12 in