2 x 2 x 1-1/2 in. x 18 ft. Polyethylene Self-Sealing Pipe Insulation in Black
2 x 2 x 1-1/2 in. x 18 ft. Polyethylene Self-Sealing Pipe Insulation in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Polyethylene-based closed cell, flexible foam insulation
- Two strips of self-adhesive seal easily at any length
- For use on hot or cold plumbing lines
- For outdoor use, paint with a high quality exterior acrylic latex paint
- High resistance to moisture vapor intrusion
- Low thermal conductivity
Documents
Specifications
- ASTM:
- ASTM E-84
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 2 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 18 ft
- Material:
- Plastic, Rubber
- Material Type:
- Polyethylene
- Product Type:
- Self-Sealing Pipe Insulation
- Size:
- 18 ft x 2 in x 2 in
- Temperature Range:
- -200 to 200 Deg F (-129 to 93 Deg C)
- Thickness:
- 2 in
- UL Listed:
- No
- UPC:
- 717510261714