This product requires certification to purchase.

2 x 2 x 1 in. Plastic PEX Expansion Reducing Tee

Jones Stephens

2 x 2 x 1 in. Plastic PEX Expansion Reducing Tee

  • Fast #
  • Part #PEXPTKKG
  • Item #9839779
  • Manufacturer Part #F76059
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

2 x 2 x 1 in. Plastic PEX Expansion Reducing Tee

  • Fast #
  • Part #PEXPTKKG
  • Item #9839779
  • Manufacturer Part #F76059
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 1600.00
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium grade resin with non-mixed blends
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960-2018a and ASTM F877-2020
  • Certified to NSF/ANSI/CAN 61-2022, NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
  • Certified to CSA B137.5-2020
  • CUPC listed
  • Requires Certification

Specifications

ANSI:
ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
ASTM:
ASTM F877-2020
CSA Certified:
CSA B137.5-2020, CSA 372-2011, CSA 61-2018
End Connection 1:
PEX Expansion
End Connections:
PEX Expansion
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1 in
Fitting Sizes:
2 in x 2 in x 1 in
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
Acudel 22000
Maximum Temperature:
210
NSF:
NSF 14-2016a, NSF 61-2022, NSF 372-2022
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510063356
Weight:
4.98068342728075 lb