This product requires certification to purchase.

2 x 3/8 in. Copper Plated Hinged Split Ring Hanger

Jones Stephens

2 x 3/8 in. Copper Plated Hinged Split Ring Hanger

  • Fast #
  • Part #JH73200
  • Item #1605378
  • Manufacturer Part #H73200
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

2 x 3/8 in. Copper Plated Hinged Split Ring Hanger

  • Fast #
  • Part #JH73200
  • Item #1605378
  • Manufacturer Part #H73200
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hinged Split Ring for 2” pipe size
  • Use with 3/8” threaded rod
  • Safely secures pipe to mounting surfaces
  • Compatible with copper tube
  • Copper plated cast iron for durability and corrosion resistance
  • Maximum load rating: 180 pounds
  • Requires Certification

Specifications

Application:
Copper Pipe
Coating:
Copper Plated
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
2 in
Height:
1/2 in
Length:
2-7/10 in
Material:
Steel
Product Type:
Split Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
UPC:
717510732009
Width:
4 in