This product requires certification to purchase.

2 x 3 in. Plastic Drain Base

Jones Stephens

2 x 3 in. Plastic Drain Base

  • Fast #
  • Part #JD49656
  • Item #7725428
  • Manufacturer Part #D49656
5 out of 5 Customer Rating
Brand image
Jones Stephens

2 x 3 in. Plastic Drain Base

  • Fast #
  • Part #JD49656
  • Item #7725428
  • Manufacturer Part #D49656
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • LevelBest® drainage system allows adjustment to floor level both before and after concrete is poured
  • Can be used with tile rings
  • Round, heavy duty nickel bronze cover provides professional, finished look
  • 8-1/2” Pan for applications where no clamping ring is required
  • Primer tapped with 1/2” plug
  • Completely adjustable
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Drain Component Type:
Drain Base
Fits Pipe Size:
2 in x 3 in
Height:
6-1/10 in
Material:
Plastic
Material Type:
PVC
Strainer Size:
5 in
UPC:
717510496567