2 x 3 in. PVC Shower Drain with 2 in. PVC Spud and 4 in. Round Nickel Bronze Cast Strainer
2 x 3 in. PVC Shower Drain with 2 in. PVC Spud and 4 in. Round Nickel Bronze Cast Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits over 2” or inside 3” Schedule 40 DWV pipe
- Comes with round screw-in nickel bronze cast strainer
- Durable gray PVC spud to camouflage dirt and soap scum
- Ability to use a snap-in or screw-in strainer
- Innovative and compact design
- Beveled edge allows for recessed installation
- Reversible clamping ring for additional 1/2" height adjustment
- Brass inserts ensure secure clamping of membrane
- Dual weep holes
- Recessed sump area for added drainage
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-15
- UPC:
- 717510501308