This product requires certification to purchase.

2 x 3 in. Solvent Weld Plastic Polished Chrome Floor Drain

Jones Stephens

2 x 3 in. Solvent Weld Plastic Polished Chrome Floor Drain

  • Fast #
  • Part #JD50334
  • Item #3703339
  • Manufacturer Part #D50334
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

2 x 3 in. Solvent Weld Plastic Polished Chrome Floor Drain

  • Fast #
  • Part #JD50334
  • Item #3703339
  • Manufacturer Part #D50334
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits over 2” or inside 3” Schedule 40 DWV pipe
  • Comes with square screw-in chrome plated cast strainer
  • Low profile for first and second floor installations
  • Beveled edge allows for recessed installation
  • Reversible clamping ring for additional 1/2" height adjustment
  • Brass inserts ensure secure clamping of membrane
  • Dual weep holes
  • Recessed sump area for added drainage
  • Replacement strainer - C60812
  • Use D50998 tailpiece extension when additional height is needed
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in x 3 in
Length
6-1/2 in
Characteristics & Features
Adjustable
Yes
Drain Base Material
Plastic
Drain Base Material Type
ABS
Outlet Type
Solvent Weld
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
UPC
717510503340