2 x 3 in. Stainless Steel Repair Clamp
2 x 3 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Plated lug, carriage bolt and nuts for corrosion protection
- 301 stainless steel clamp with neoprene gaskets for up to 180F
- Long neck carriage bolts for easy installation
Documents
Specifications
- ASTM:
- ASTM A-307, ASTM A-47 Grade 32610
- Application:
- Basic Plumbing, Plumbing Repair
- Automatic Shut-Off:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 3-1/5 in
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 300, 301, Neoprene
- NSF Certified:
- No
- Product Type:
- Repair Clamp
- UL Listed:
- No
- UPC:
- 717510200034
- Weight:
- 0.4 lb
- Width:
- 3-1/2 in