2.5 gpm Plastic Showerhead with Brass Ball in Polished Chrome
2.5 gpm Plastic Showerhead with Brass Ball in Polished Chrome
Product Details
Product Details
- 2.5 gpm flow rate
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2-9/10 in
- Faucet Connection Size:
- 2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2-9/10 in
- IAPMO Listed:
- No
- ISO:
- No
- Length:
- 1-3/10 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Shower Arm Reach:
- 2 in
- Showerhead Flow Rate:
- 2.5 gpm
- UPC:
- 717510011036
- WaterSense Labeled:
- No
- Width:
- 2-9/10 in