2.8 oz. Silicone Tub and Tile Sealant in White
This product has been replaced by
Manufacturer Part #7079800752
2.8 oz. Silicone Tub and Tile Sealant in White
Product Details
Product Details
- Ideal for tubs, sinks, toilets, showers and resetting loose tiles
- Warranted to last as long as the fixture
- Contains potent mildewcide
- Application temperature range -10F to 100F
- Service temperature range -60F to 400F
- CARTON QUANTITIES ONLY
Specifications
- Application:
- Showers, Sinks, Tile, Toilet, Tub
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- FM Approved:
- No
- Height:
- 8 in
- Length:
- 4-2/5 in
- Material:
- Silicone
- NSF Certified:
- No
- Product Type:
- Silicone
- Size:
- 2.8 oz
- Temperature Range:
- -10 to 100 Deg F
- UL Listed:
- No
- UPC:
- 717510401974
- Width:
- 5-7/10 in