This product requires certification to purchase.

20 ft. x 1 in. Cam Strap Black

Jones Stephens

20 ft. x 1 in. Cam Strap Black

  • Fast #
  • Part #JS20106
  • Item #3616859
  • Manufacturer Part #S20106
5 out of 5 Customer Rating
Brand image
Jones Stephens

20 ft. x 1 in. Cam Strap Black

  • Fast #
  • Part #JS20106
  • Item #3616859
  • Manufacturer Part #S20106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1" wide / 750# test nylon straps
  • All colored straps and threads are UV resistant
  • Straps are secured by a heavy duty zinc plated metal cam buckle, which will not slip even in wet conditions
  • Ideal for handling loads for all kinds of contractor needs
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
4/5 in
Length:
5-2/5 in
UPC:
717510201062
Weight:
0.15 lb
Width:
9-7/10 in