This product requires certification to purchase.

20 in. Liquid Propane Gas Straight Log Lighter Burner Bar

Jones Stephens

20 in. Liquid Propane Gas Straight Log Lighter Burner Bar

  • Fast #
  • Part #JL75092
  • Item #1605351
  • Manufacturer Part #L75092
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

20 in. Liquid Propane Gas Straight Log Lighter Burner Bar

  • Fast #
  • Part #JL75092
  • Item #1605351
  • Manufacturer Part #L75092
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Air mixing chamber
  • 17" pipe plus 3" mixing chamber
  • 19,500 BTU
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Height:
3/10 in
Length:
20-2/5 in
UPC:
717510750928
Width:
4 in