This product requires certification to purchase.

20 in. Plastic Water Heater Pan

Jones Stephens

20 in. Plastic Water Heater Pan

  • Fast #
  • Part #JJ36054
  • Item #10172312
  • Manufacturer Part #J36054
5 out of 5 Customer Rating
Brand image
Jones Stephens

20 in. Plastic Water Heater Pan

  • Fast #
  • Part #JJ36054
  • Item #10172312
  • Manufacturer Part #J36054
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    17  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Prevents damage from water heater leaks and drips from run-off
  • Constructed from high density polyethylene to ensure strength and durability
  • Pre-drilled hole for drain adapter
  • Includes 1" drain adapter fitting
  • Pan height is 2-1/2"
  • For use with electric water heaters only
  • Requires Certification

Specifications

Depth:
2-1/2
Diameter:
20
Drain Opening:
1
Height:
2-1/2
Material:
Plastic
Shape:
Round
UPC:
717510378245