22 in. Plastic Water Heater Pan
This product has been replaced by
Manufacturer Part #J36052
22 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high-impact gray plastic
- 2-1/2" high
- Bottom ID: 22"; Top ID: 22-1/2"
- Pre-drilled for pan drain adapter
- 1" PVC pan adapter included
Documents
Specifications
- Automatic Shut-Off:
- No
- Depth:
- 2-1/2 in
- Diameter:
- 22 in
- Drain Location:
- Side
- Drain Opening:
- 1 in
- Height:
- 2-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- UPC:
- 717510360226
- Width:
- 25 in