24 ft. Flexible Discharge Hose Kit
24 ft. Flexible Discharge Hose Kit
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for sump pumps, centrifugal pumps, and submersible pumps
- Kit includes 24' hose, threaded adapter and steel clamp
- Covers are 3/16" thick
- Adjustable (see dimension D)
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Height:
- 5 in
- Length:
- 24 ft
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 717510291230
- Width:
- 21 in