24 in. Flexible Lift and Turn PVC Schedule 40 Full Bath Waste Kit with Quick Test in Chrome Plated
24 in. Flexible Lift and Turn PVC Schedule 40 Full Bath Waste Kit with Quick Test in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 600-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Chrome Plated finish
- Constructed of PVC
- Fits 1-1/2" pipe
- Snap-on faceplate
- Flexible tubing eliminates the need to use 45° elbows for offsets and makes the installation process simple
- Includes test plug and test membrane
- Lift and turn stopper
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- JB0F24PZLCP
- UPC:
- 717510427042
- Width:
- 26-71/100