This product requires certification to purchase.

24 in. Flexible Push/Pull PVC Schedule 40 Full Bath Waste Kit with Quick Test in Brushed Nickel

Jones Stephens

24 in. Flexible Push/Pull PVC Schedule 40 Full Bath Waste Kit with Quick Test in Brushed Nickel

  • Fast #
  • Part #JB0F24PBPBN
  • Item #10765919
  • Manufacturer Part #B0F24PBPBN
5 out of 5 Customer Rating
Brand image
Jones Stephens

24 in. Flexible Push/Pull PVC Schedule 40 Full Bath Waste Kit with Quick Test in Brushed Nickel

  • Fast #
  • Part #JB0F24PBPBN
  • Item #10765919
  • Manufacturer Part #B0F24PBPBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Nickel finish
  • Constructed of PVC
  • Fits 1-1/2" pipe
  • Snap-on faceplate
  • Flexible tubing eliminates the need to use 45° elbows for offsets and makes the installation process simple
  • Includes test plug and test membrane
  • Push/Pull stopper
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Width
26-71/100 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
Yes
UPC
717510427059