24 in. Flexible Toe Touch PVC Schedule 40 Full Bath Waste Kit with Quick Test in Chrome Plated
24 in. Flexible Toe Touch PVC Schedule 40 Full Bath Waste Kit with Quick Test in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 120-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated finish
- Constructed of PVC
- Fits 1-1/2" pipe
- Snap-on faceplate
- Flexible tubing eliminates the need to use 45° elbows for offsets and makes the installation process simple
- Includes test plug and test membrane
- Toe touch stopper
- cUPC listed
- Meets ASME A112.18.2 and CSA B125.2 standards
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 717510427073
- Width:
- 26-71/100 in