This product requires certification to purchase.

24 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Brushed Nickel

Jones Stephens

24 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Brushed Nickel

  • Fast #
  • Part #JB2S24PZLBN
  • Item #10765979
  • Manufacturer Part #B2S24PZLBN
5 out of 5 Customer Rating
Brand image
Jones Stephens

24 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Brushed Nickel

  • Fast #
  • Part #JB2S24PZLBN
  • Item #10765979
  • Manufacturer Part #B2S24PZLBN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 480
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Memphis, TN
    Pick Up  Not Available
    Not available in TN
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in TN

Product Details

Product Details

  • Brushed Nickel finish
  • Constructed of polypropylene
  • Fits 1-1/2" pipe
  • Two-hole faceplate
  • Slip joint connection
  • Lift and turn stopper
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
JB2S24PZLBN
UPC:
717510426700
Width:
5-53/100