This product requires certification to purchase.

24 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Chrome Plated

Jones Stephens

24 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Chrome Plated

  • Fast #
  • Part #JB2S24PZLCP
  • Item #10765980
  • Manufacturer Part #B2S24PZLCP
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

24 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Chrome Plated

  • Fast #
  • Part #JB2S24PZLCP
  • Item #10765980
  • Manufacturer Part #B2S24PZLCP
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome Plated finish
  • Constructed of polypropylene
  • Fits 1-1/2" pipe
  • Two-hole faceplate
  • Slip joint connection
  • Lift and turn stopper
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
717510426717
Width:
5-53/100 in