This product requires certification to purchase.

24 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Oil Rubbed Bronze

Jones Stephens

24 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Oil Rubbed Bronze

  • Fast #
  • Part #JB2S24PZLRB
  • Item #10765981
  • Manufacturer Part #B2S24PZLRB
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

24 in. Lift and Turn Polypropylene Tubular Full Bath Waste Kit in Oil Rubbed Bronze

  • Fast #
  • Part #JB2S24PZLRB
  • Item #10765981
  • Manufacturer Part #B2S24PZLRB
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oil Rubbed Bronze finish
  • Constructed of polypropylene
  • Fits 1-1/2" pipe
  • Two-hole faceplate
  • Slip joint connection
  • Lift and turn stopper
  • cUPC listed
  • Meets ASME A112.18.2 and CSA B125.2 standards
  • 5 year limited warranty
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Width
5-53/100 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
IAPMO Listed
Yes
Type
JB2S24PZLRB
UPC
717510426724