This product requires certification to purchase.

24 in. Plastic Water Heater Pan

This product has been replaced by

Jones Stephens Plastic Water Heater Pan
Jones Stephens 24 in. Plastic Water Heater Pan
Manufacturer Part #J36051
Jones Stephens

24 in. Plastic Water Heater Pan

  • Fast #
  • Part #JJ36024
  • Item #834286
  • Manufacturer Part #J36024
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Jones Stephens Plastic Water Heater Pan
Jones Stephens 24 in. Plastic Water Heater Pan
Manufacturer Part #J36051
Jones Stephens

24 in. Plastic Water Heater Pan

  • Fast #
  • Part #JJ36024
  • Item #834286
  • Manufacturer Part #J36024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high-impact gray plastic
  • 2-1/2" high
  • Bottom ID: 24"; Top ID: 25-1/2"
  • Pre-drilled for pan drain adapter
  • 1" PVC pan adapter included
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/2 in
Diameter
24 in
Drain Opening
1 in
Height
2-1/2 in
Width
26 in
Included Components
Hardware Included
No
Characteristics & Features
Drain Location
Side
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rust Resistant
No
Shape
Round
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UPC
717510364248