24 x 1-1/4 in. Grab Bar with Concealed Snap-on Flange in Satin
24 x 1-1/4 in. Grab Bar with Concealed Snap-on Flange in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Satin finish
- 18 gauge stainless steel
- Meets 900 lb. downward pull when installed properly
- Meets federal specification WW-P-541/8B, Amendment 1, 16 April 1990
- Meets ANSI 117.1 and all ADA Code requirements
- Meets federal specifications for FHA, VA hospital, private construction
- Individually bagged with stainless steel mounting screws
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Projection:
- 1-1/4 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510121247
- Width:
- 3 in