26 in. Plastic Water Heater Pan
This product has been replaced by
Manufacturer Part #J36050
26 in. Plastic Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-1/2" high
- Bottom ID: 26"; Top ID: 27-1/2"
- Constructed of high-impact gray plastic
- 1" PVC pan adapter included
- Pre-drilled for pan drain adapter
Documents
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 2-1/2 in
- Diameter:
- 26 in
- Drain Location:
- Side
- Drain Opening:
- 1 in
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Plastic
- WaterSense Labeled:
- No