26 in. Quick Zip Pipe Hanger
This product has been replaced by
Manufacturer Part #QZH26
26 in. Quick Zip Pipe Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 800-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Neatly hangs and safely secures pipes and cables, including PVC/DWV, Copper, PEX, and more
- 26" hanger stick
- Hanger stick features embossed measurements for accurate placement
- Constructed of corrosion-resistant polypropylene
- Nails are included
- IAPMO certified
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 4 in
- Height:
- 1-1/10
- Length:
- 26-4/5
- Material:
- Plastic
- Maximum Temperature:
- 220
- Product Type:
- Pipe Hanger
- Type:
- JH86026B
- UPC:
- 717510431704
- Width:
- 3-39/50