27 in. Cable Drive Toe-Tap PVC Bath Waste Kit
27 in. Cable Drive Toe-Tap PVC Bath Waste Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- UPC:
- 717510375572
- WaterSense Labeled:
- No
- Width:
- 12 in