This product requires certification to purchase.

280F Angle Thermometer

Jones Stephens

280F Angle Thermometer

  • Fast #
  • Part #JJ40503
  • Item #998972
  • Manufacturer Part #J40503
5 out of 5 Customer Rating
Brand image
Jones Stephens

280F Angle Thermometer

  • Fast #
  • Part #JJ40503
  • Item #998972
  • Manufacturer Part #J40503
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel case construction
  • 1/2" MPT; 1" stem
  • Angle pattern
  • Brass well
  • Dual scale
  • 40°-280°F (10°-130°C)
  • 2° increments
  • For use with hot water
  • Accuracy +/-1%
  • Requires Certification

Specifications

Application:
Hot Water
Color Finish Name:
White
Diameter:
1 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
6-19/20 in
Length:
1-83/100 in
Material:
Steel
Maximum Temperature:
280
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
40 to 280 Deg F
UPC:
717510405033
Weight:
0.53 lb
Width:
3-43/100 in