29-1/2 in. Plastic Washing Machine Pan in White
This product has been replaced by
29-1/2 in. Plastic Washing Machine Pan in White
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protects floor from overflows or leaks
- Includes 1" PVC pan adapter
- Constructed of high-impact white plastic
- Inside pan dimensions: 27" x 29"
- Sold in carton quantities only
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- ID Tube
- End Connection 2:
- OD Tube
- End Connections:
- ID Tube x OD Tube
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Length:
- 29-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Drain Pan
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Size:
- 27 in x 29 in
- UL Listed:
- No
- UPC:
- 717510342505
- Width:
- 27-1/2 in