2X1-1/4 BRS CLST SPUD
2X1-1/4 BRS CLST SPUD
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cast brass
- Includes spud washer and metal friction ring
Documents
Specifications
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 2 in x 1-1/4 in
- Height:
- 1-7/10
- Length:
- 2-7/10
- Material:
- Brass
- Product Type:
- Closet
- Size:
- 2 in x 1-1/4 in
- Type:
- JC27201
- UPC:
- 717510272017
- WaterSense Labeled:
- No
- Width:
- 2-7/10