2X3 PVC STD FLR DRN F/ 3-1/2 SPUD
2X3 PVC STD FLR DRN F/ 3-1/2 SPUD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits over 2" and inside 3" Schedule 40 DWV pipe
- 8-1/2" Pan primer tapped with 1/2" plug
- Completely adjustable; reversible clamping ring gains additional 1" height
- Extra weep holes
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.2-15
- Type:
- JD49801
- UPC:
- 717510498011