3/16 in. Masonry Drill Bit
3/16 in. Masonry Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 3/16 in
- Bit Length:
- 4
- Drill Bit Type:
- Masonry
- Fitting Sizes:
- 4 in
- Height:
- 1/10 in
- Length:
- 4 in
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/16 in
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 717510413519
- Weight:
- 0.05 lb
- Width:
- 1/10 in