3/16 in. x 100 ft. Vinyl Tubing in Clear
3/16 in. x 100 ft. Vinyl Tubing in Clear
Package Quantity Info:
Foot: 1 Roll: 100-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- 80-85 Durometer
- 40 PSI Working Pressure
- Self-dispensing cartons
- FDA Compliant
- 70 ° F Working Temperature
- 100 Feet Long
Documents
Specifications
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 3/16
- Diameter - Outside:
- 1/4 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- PipeTubing Size:
- 3/16
- Pressure - Maximum:
- 40 psi
- UL Listed:
- No
- UPC:
- 717510261868
- Wall Thickness:
- 0.03125 in