This product requires certification to purchase.

3/16 in. x 100 ft. Vinyl Tubing in Clear

Jones Stephens

3/16 in. x 100 ft. Vinyl Tubing in Clear

  • Fast #
  • Part #JT26187
  • Item #8103857
  • Manufacturer Part #T26187
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/16 in. x 100 ft. Vinyl Tubing in Clear

  • Fast #
  • Part #JT26187
  • Item #8103857
  • Manufacturer Part #T26187
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Roll: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • 80-85 Durometer
  • 55 PSI Working Pressure
  • Self-dispensing cartons
  • FDA Compliant
  • 70 ° F Working Temperature
  • 100 Feet Long
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/16 in
Diameter - Outside
5/16 in
Length
100 ft
Pressure - Maximum
60 psi
Wall Thickness
0.0625 in
Characteristics & Features
Color Finish Name
Clear
Material
Plastic
Material Type
Vinyl
PipeTubing Size
3/16 in
Warranty & Product Information
ANSI
ANSI 61-2018, ANSI 372-2016
Application
Food and Beverage, Potable Water, Drainage, Aquariums
ASME
ASME A112.18.6-2017
CSA Certified
CSA B125.6-17
Fire Suppression System Rated
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF
NSF 61-2018, NSF 372-2016
NSF Certified
Yes
UL Listed
No
UPC
717510261875