This product requires certification to purchase.

3/16 x 1/4 in. Brass Hose Barb x MIP Adapter

Jones Stephens

3/16 x 1/4 in. Brass Hose Barb x MIP Adapter

  • Fast #
  • Part #JG25034
  • Item #3702143
  • Manufacturer Part #G25034
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/16 x 1/4 in. Brass Hose Barb x MIP Adapter

  • Fast #
  • Part #JG25034
  • Item #3702143
  • Manufacturer Part #G25034
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/16 in
Fitting Size 2
1/4 in
Fitting Sizes
3/16 in x 1/4 in
Characteristics & Features
Color Finish Name
Brass
Material
Brass
Warranty & Product Information
IAPMO Listed
No
UPC
717510250343