This product requires certification to purchase.

3/4 - 1-3/4 in. Stainless Steel Hose Clamp

Jones Stephens

3/4 - 1-3/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG10020
  • Item #108828
  • Manufacturer Part #G10020
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 - 1-3/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG10020
  • Item #108828
  • Manufacturer Part #G10020
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2" band
  • Trade Size 20, Part stainless steel
  • Made in USA
  • Requires Certification

Specifications

Color Finish Name:
Silver
Fits Pipe Size:
3/4 in - 1-3/4 in
Height:
3-3/10 in
Length:
3-1/2 in
Material:
Stainless Steel
Material Type:
300
NSF Certified:
No
Product Type:
Full Size Clamp
Size:
3/4 in - 1-3/4 in
UPC:
078575572000
Width:
3-2/5 in