This product requires certification to purchase.

3/4 GHT NON PLTD Brass SNAP Coupling

Jones Stephens

3/4 GHT NON PLTD Brass SNAP Coupling

  • Fast #
  • Part #JA01036
  • Item #1603104
  • Manufacturer Part #A01036
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 GHT NON PLTD Brass SNAP Coupling

  • Fast #
  • Part #JA01036
  • Item #1603104
  • Manufacturer Part #A01036
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aerated
  • Requires Certification
Dimensions & Measurements
Height
14-1/5 in
Width
13-3/5 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
Application
Garden Hoses
UPC
717510015362