This product requires certification to purchase.

3/4 in. Barbed PVC Tee

Jones Stephens

3/4 in. Barbed PVC Tee

  • Fast #
  • Part #J351407
  • Item #7718873
  • Manufacturer Part #351407
5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Barbed PVC Tee

  • Fast #
  • Part #J351407
  • Item #7718873
  • Manufacturer Part #351407
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784 Class 23447, ASTM F-438, ASTM F-439
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
100 psi
UPC:
717510040494