3/4 in. Brass Flare x MIP Half Union
3/4 in. Brass Flare x MIP Half Union
Package Quantity Info:
Each: 1 Inner Pack: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- Fitting Type:
- Flared
- Length:
- 2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JF40112
- UPC:
- 717510401127
- Weight:
- 0.15 lb