This product requires certification to purchase.

3/4 in. Brass Full Port Solvent Weld 100# Ball Valve

Jones Stephens

3/4 in. Brass Full Port Solvent Weld 100# Ball Valve

  • Fast #
  • Part #JB67257
  • Item #8716398
  • Manufacturer Part #B67257
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Brass Full Port Solvent Weld 100# Ball Valve

  • Fast #
  • Part #JB67257
  • Item #8716398
  • Manufacturer Part #B67257
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    6  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Quarter-turn valve with reversible handle
  • Forged valve body
  • Convenient CPVC socket connection
  • Integral bleeder valve for easy draining of piping system
  • Certified by IAPMO as compliant with UPC, IPC and National Plumbing Code of Canada
  • Certified by IAPMO as compliant with NSF/ANSI/CAN 61-2019 as suitable for use in drinking water systems
  • Certified by IAPMO to NSF/ANSI 372-2016 as lead free
  • Certified by IAPMO/ ANSI Z1157-2014e1 (R2019) to NSF/ANSI 14-2010a as lead free
  • Not for below-grade applications
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld x Socket Weld
Height
1-1/2 in
Length
6 in
Pressure Class
100#
Pressure - Maximum
100 psi
Valve Size
3/4 in
Weight
0.890667539 lb
Width
2-3/4 in
Characteristics & Features
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Valve Body Material
Brass
Valve Port Opening
Full Port
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
100
Temperature Range
32 to 180 Deg F
Warranty & Product Information
ANSI
ANSI 372-2016, ANSI 372, ANSI 61
BAA Compliant
No
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
MA Approved
Yes
NSF
NSF 372-2016
NSF Certified
No
UL Listed
No
UPC
717510232639