3/4 in. Brass Hex Nipple
3/4 in. Brass Hex Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 1-1/2 in
- Material:
- Yellow Brass
- Origin:
- Domestic
- UPC:
- 717510122121