3/4 in. Brass MNPT Hose Bibb
3/4 in. Brass MNPT Hose Bibb
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quarter-turn operation
- Teflon seats
- Hard chrome ball
- T-handle
Documents
Specifications
- ASME:
- ASME A112.18.1
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Brass
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT x MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Forged Brass
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Teflon
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb
- WaterSense Labeled:
- No
- Weight:
- 0.35 lb
- Width:
- 2-1/2 in